DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Plastic Cleanout Waste Slip-Joint Black

PFCWP102

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1-1/2 in
Material
Plastic
Material Type
Polypropylene