5/16 x 2-1/2 in. Corrosion Proof Nylon Closet Bolts
5/16 x 2-1/2 in. Corrosion Proof Nylon Closet Bolts
Package Quantity Info:
EA: 1 IP: 1 CA: 500-
Pick Up: 36 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- One piece nut and washer
- Tensile strength exceeds 1100 lbs. for each bolt
- Size: 5/16" x 2-1/2"
- Color/Finish: White
- Corrosion proof nylon
Documents
Specifications
- Color Finish Category:
- Whites
- Diameter:
- 5/16 in
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 1
- WaterSense Labeled:
- No