DESCRIPTION

  • Bowl Shape: Elongated
  • Closed front with cover
  • Plastic top mount hinge
  • Solid plastic construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Plastic Elongated Closed Front Toilet Seat

PFTS2000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY