DESCRIPTION

  • Closed front with cover
  • Corrosion free hardware
  • Large, color matched bumpers
  • Solid plastic construction
  • Top mount concealed hinge with slip resistant pads

Proflo® Plastic Elongated Closed Front Toilet Seat

PFTSH2000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY