DESCRIPTION

  • Bowl Shape: Elongated
  • Closed front with cover
  • Corrosion proof nuts and bolts
  • Heavy weight molded solid plastic
  • Molded in color matched bumper
  • Patent dampening hinge system
  • Slip resistant pads with variable positioning washers

PROFLO® Plastic Elongated Closed Front Toilet Seat

PFTSSCE2000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY