DESCRIPTION

  • 304 Series stainless steel hardware
  • External check hinge
  • Large, molded in bumpers
  • Open front less cover
  • Slip resistant pads
  • Solid plastic construction

PROFLO® Plastic Elongated Open Front Toilet Seat

PFTSCOFE2000WH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover

Starting at
$22.81
EACH
  • QUANTITY