DESCRIPTION

  • Designed for use on preformed shower bases: fiberglass, acrylic or metal
  • Features 4-1/4" snap-in strainer
  • Fiber and rubber gaskets provide a tight seal to the base
  • No-caulk, 2" connection
  • Strainer type: plastic

PROFLO® Plastic No Caulk Shower Drain

PF101PNC

Drain Opening:

2 in

SPECIFICATIONS

Diameter
4-1/4 in
Drain Opening
2 in
End Connection 1
No Caulk
Material
Plastic

Starting at
$13.28
EACH
  • QUANTITY