DESCRIPTION

  • Does not include marvel connector or escutcheon
  • Includes TPR washer
  • Polypropylene construction
  • White

PROFLO® Plastic P-Trap Slip-Joint White

PFPTP104

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Inside Diameter
1-1/4 in
Material
Plastic

Starting at
$3.39
EACH
  • QUANTITY