DESCRIPTION

  • Includes TPR washer
  • Polypropylene construction
  • Slip joint adapter with PVC solvent weld
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • White

PROFLO Plastic P-Trap Slip-Joint with Solvent Weld Adapter White

PFPTP105

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
Inside Diameter
1-1/2 in
Material
Plastic

Starting at
$3.08
EACH
  • QUANTITY

DOCUMENTS