Plastic Repair Kit for MNO1343 and PFWSC2860
Plastic Repair Kit for MNO1343 and PFWSC2860
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.6 2017
- Application:
- Residential
- Brand Model Compatibility:
- MNO1343, PFWSC2860
- CSA Certified:
- CSA B125.6 2017
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No