DESCRIPTION

  • Bowl Shape: Round front
  • Closed front with cover
  • Plastic top mount hinge
  • Solid plastic construction

PROFLO® Plastic Round Closed Front Toilet Seat

PFTS1000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Color Finish
White
Color Finish Category
Whites
IsAcceptableImage
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY