PROFLO® Plastic Round Closed Front Toilet Seat PFTSBO3000WH

DESCRIPTION

PROFLO® Plastic Round Closed Front Toilet Seat

PFTSBO3000WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS