DESCRIPTION

  • Closed front with cover
  • Corrosion proof nuts and bolts
  • Heavy duty solid plastic construction
  • Large, color matched bumpers
  • New slide-off hinge for easy cleaning
  • Ring thickness: 18 mm/.75"
  • Slide-off hinge for easy cleaning
  • Top mount concealed hinge with slip resistant pads
  • Withstands cleaners, strong chemicals

PROFLO® Camas Plastic Round Closed Front With Cover Toilet Seat

PFTSHEC1000

Color Finish

 

SPECIFICATIONS

Collection
Camas
Color Finish
White
Color Finish Category
Whites
Length
16-7/8 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-15/16 in

Starting at
$21.49
EACH
  • QUANTITY