DESCRIPTION

  • Chrome plated
  • Full plastic tubular drain
  • Includes TPR washer
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Plastic Tubular Tub Drain Fitting

PFWO402

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
Material
Plastic

Starting at
$27.4
EACH
  • QUANTITY