Plomosa 15.3X153X7 18 GA 1B UC SS SNK PLOMSA

Part #PFUC107A  |  Item #9212669  |  Manufacturer Part #PFUC107A

$164.25 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Grid: PFG1613N
  • Under spray coating and pads for sound deadening and insulation
  • Sink clips and cutout template included

Specifications

ASME Specifications: ASME A112.19.3-2017

Application: Residential

CSA Certified: CSA B45.4-17

Collection: Plomosa

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 7 in

Drain Location: Center

Gauge: 18

Material Type: 304

Number Of Bowls: 1

Overall Sink Size: 18-5/16 in x 15-11/32 in

Shape: Rectangular

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

WaterSense Labeled: No