72 in. x 36 in. Whirlpool Alcove Bathtub with Left Drain in White

You last purchased this on
 
PROFLO®

Plus Series 72 in. x 36 in. Whirlpool Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Plus Series 72 in. x 36 in. Whirlpool Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #PFW7236ALSKWH
  • Item #3874780
  • Manufacturer Part #PFW7236ALSKWH
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overall Dimensions: 72 in. (L) x 36 in. (W) x 19.75 in. (H)
  • Internal Basin Dimensions: 52 in. (L) x 21 in. (W)
  • Three Wall Alcove acrylic jetted (whirlpool) bathtub
  • Overflow Height: 16.25 in.
  • Textured, slip resistant bottom
  • Integrated tile flanges simplify installation
  • Drain connection measures 2.24 in. and is located on left-hand of tub
  • Drain assembly not included
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • 8 Whirlpool jets with blower placed on right-hand side
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ANSI:
ANSI Z124.1 1995
ASME:
ASME A112.19.7M 1995, ASME A112.19.8M-87R 1996, ASME A112.19.7-2012
Above Floor Rough:
No
Application:
Residential
Basin Length:
55 in
Basin Shape:
Rectangle
Basin Width:
25 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10-12
Capacity:
50 gal
Collection:
Plus Series
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
Horsepower:
1-1/2 hp
IAPMO Listed -:
Yes
Installation Type:
Skirted
MA Approved -:
Yes
Material:
Acrylic
NSF Certified:
No
Non-Slip Seat Surface:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Height:
19-3/4 in
Overall Length:
72 in
Overall Width:
36 in
Overflow Type:
Round
Pump Location:
Right
Soaking Depth:
16-1/4 in
UL Listed:
UL 1975
Volts:
115V
cUPC Certified:
Yes