DESCRIPTION

  • For use on heating applications
  • Operating pressure: 15 psi WSP
  • Non-shock, 60 psi hot water angle valve
  • Includes nut and tailpiece
  • Phenolic bronze construction
  • High impact polypropylene

PROFLO® 1 in. Poly Full Clamp With Barb Nail

PF34245

Manufacturer Part #: 34245

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
1 in
Type
PF34245

Print