DESCRIPTION

  • Can be used with hydronic heating systems
  • Eliminates contact between the pipe and framing surface
  • Flexible low density polyethylene
  • Impact resistant to 0° F
  • Insulates against sound
  • Maximum temperature 180° F
  • Provides fast and easy installation and support for all types of copper tube size piping

PROFLO® Poly Insulating Pipe Clamp

PF3425

MORE SIZES AVAILABLE

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Plastic
Material Type
Polyethylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday