DESCRIPTION

  • Can be used as an insulator when running water distribution lines through wooden framing
  • Can be used with hydronic heating systems
  • Polypropylene construction
  • Provides fast and easy installation and support for all types of copper tube size piping
  • Suspension style

PROFLO® Poly Suspension Pipe Clamp

PF34

Manufacturer Part #: 34250

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Plastic
Material Type
Polypropylene

Print