DESCRIPTION

  • Brass construction
  • Dimensions: 1-1/4" X 4"
  • Dual flow diverter with lever control
  • Metal pop-up drain

PROFLO® Pop-Up Drain

PFBPU

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome Plated
Color Finish Category
Chromes
Diameter
1-1/4 in
Gauge
20
Length
4 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.08
EACH
  • QUANTITY