3 in. Forged Brass and Rubber Basket Strainer

You last purchased this on
 
PROFLO®

Premium Series 3 in. Forged Brass and Rubber Basket Strainer

  • Fast #
  • Part #PF151CP
  • Item #243310
  • Manufacturer Part #M151CP
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Premium Series 3 in. Forged Brass and Rubber Basket Strainer

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Forged brass body
  • Adjustable post basket
  • Premium series
  • Features 8mm locknut washer
  • Chrome plated tailpiece
  • Solid brass slipnut and locknut
  • Heavy duty commercial design
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2 2015
Collection:
Premium Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Diameter:
3-1/2 in
GSA Approved:
No
Height:
4-27/100 in
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Brass, Rubber
Strainer Size:
3 in
Tailpiece Included:
Yes
Tailpiece Length:
4 in
Tailpiece Style:
Straight