DESCRIPTION

  • ADA and UFAS compliant handles
  • Basic Series
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Showerhead with easy clean rubber nozzles
  • Slip fit diverter tub spout

PROFLO® Pressure Balance Lever Tub and Shower Trim (Trim Only)

PF7611S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$56.31
EACH
  • QUANTITY