Pressure Urinal in White
Pressure Urinal in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4" top inlet spud
- Rear outlet
- Quarter stall wash out
- WaterSense labeled when used with a 0.125 or 0.5 gpf WaterSense labeled flushometer
- Flush valve not included
- Check your local codes to determine if 0.5–1.0 gpf urinals are permitted in your area
- 2" outlet
- Hanging bracket included
- ADA compliant when installed according to ADA guidelines
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2 2018
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2018
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 0.125/1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Height:
- 22-1/2 in
- IAPMO Listed -:
- No
- Inlet Outlet:
- 3/4 in inlet/ 2 in outlet
- Inlet Spud Size:
- 3/4 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Spud Location:
- Top
- Toilet/Urinal Outlet:
- Rear
- UL Listed:
- No
- Urinal Installation:
- Wall Mount
- Urinal Type:
- Quarter Stall
- WaterSense Labeled:
- No
- Width:
- 13 in
- cUPC Certified:
- Yes