DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Pull-Down Hose

PFX655379

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Proflo PFXC9011CP Single Handle Kitchen Faucet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$11.27
EACH
  • QUANTITY