DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Pull-Down Spray Head

PFC141479BN

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Spout Height
17-3/16 in
Spout Reach
9 in
Spout Type
Pull Down
WaterSense Labeled
No

Starting at
$35.23
EACH
  • QUANTITY