This product requires certification to purchase.

Pull-Out Spray Head in Chrome

PROFLO®

Pull-Out Spray Head in Chrome

  • Fast #
  • Part #OBPF667393CP
  • Item #4482667
  • Manufacturer Part #PF67393CP
4.4 out of 5 Customer Rating
Brand image
PROFLO®

Pull-Out Spray Head in Chrome

  • Fast #
  • Part #OBPF667393CP
  • Item #4482667
  • Manufacturer Part #PF67393CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Replacement pull-out spray head for PROFLO® kitchen faucets
  • Lead-free design promotes safe water use
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
Length
7-9/50 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Spray Head
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
781889244876