4 X 3 in. Plastic ABS Closet Flange with Stainless Steel Ring

You last purchased this on
 
PROFLO®

Push N' Peel 4 X 3 in. Plastic ABS Closet Flange with Stainless Steel Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Push N' Peel 4 X 3 in. Plastic ABS Closet Flange with Stainless Steel Ring

  • Fast #
  • Part #PF4134A
  • Item #3585832
  • Manufacturer Part #PF4234A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fits over 3" or inside 4" SCH 40 DWV pipe
  • Allows for flush installation inside 4" pipe
  • Two piece floating stainless steel ring design
  • Solvent weld connection
  • No hammer required to remove test cap
  • Provides a simple push and peel back test cap that won't fall down the drain
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Push N' Peel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Flange Type:
Closet
Height:
3 in
Length:
6-14/16 in
Material:
Plastic
Material Type:
ABS
Schedule Class:
40
Test Cap Included:
No
WaterSense Labeled:
No
Width:
6-14/16 in