DESCRIPTION

  • Push connect technology
  • Quarter turn design
  • Removable and reusable
  • Works with copper, PEX and CPVC

PROFLO® Push x OD Quarter Turn Angle Stop

PFXQAQ32ORB

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
OD
End Connection 2
OD
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Quarter Turn
Valve Size
3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.31
EACH
  • QUANTITY