DESCRIPTION

  • Fits SCH 40 pipe

PROFLO® PVC 9 x 9 in. Bell Trap Drain

PF42863

Drain Opening:

2 in

SPECIFICATIONS

Drain Opening
2 in
Fits Pipe Size
1-1/2 in - 2 in
Height
9 in
Material
Plastic
Width
9 in

Starting at
$9.3
EACH
  • QUANTITY