DESCRIPTION

  • Fits SCH 40 pipe

PROFLO® PVC 9 X 9 in. Grid Bell Trap Floor Drain

PF42862

Drain Opening:

SPECIFICATIONS

Drain Opening
4 in
Fits Pipe Size
3 In - 4 In
Height
9 in
Material
Plastic
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.46
EACH
  • QUANTITY