• Cart

DESCRIPTION

  • Includes ring for valve and lid for SDR pipe (by others)

PROFLO® PVC Backwater Sleeve Kit Only

PF428SKO

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
PF42853WS Backwater Valve
CSA Certified
CSA B181.1
Material
Plastic
Material Type
PVC
Product Type
Sleeve Kit
Valve Size
4 in

Starting at
$16.01
EACH
  • QUANTITY