DESCRIPTION

  • Do not install vertically
  • Easy maintenance and inspection
  • Fits SCH 40 pipe
  • For gravity flow applications only
  • Optional Accessories: 3" Replacement flapper: PFBWVFM; 4" Replacement flapper: PFBWVFP
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO PVC Backwater Valve

PF428

Valve Size:

SPECIFICATIONS

CSA Certified
CSA B181.1
Material
Plastic
Material Type
PVC
Valve Size
2 in

Starting at
$55.78
EACH
  • QUANTITY