• Cart

DESCRIPTION

  • Can be installed vertically or horizontally
  • Compression end connections for quick and easy installation
  • Conforms to ASTM D2466
  • Constructed from durable type 1 PVC
  • Full flow design reduces flow loss
  • Maximum fluid temperature of 140° F, 60° C
  • Not for use with compressed air, gases or potable water
  • Pressure rating of 125 PSI at 75° F, 24° C

PROFLO® PVC Compression Check Valve

PFPCVC300

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2466
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
FM Approved
No
IAPMO Listed
No
Length
8-1/4 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Disc Material
Plastic
Valve Port Opening
Full Port
Valve Seat Material
Buna-N
Valve Size
1-1/2 in
Valve Type
Check Valve

Starting at
$66.22
EACH
  • QUANTITY

DOCUMENTS