DESCRIPTION

  • Checks back flow of water and sewer gauges
  • Flexible rubber slip x slip unions
  • PVC body and stainless steel clamps
  • Unions slip over PVC, ABS, copper or steel pipe
  • Vertical or horizontal installation

PROFLO® PVC Flapper Check Valve

PFCV

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Installation Type
Horizontal Mount, Vertical Mount
Length
8-1/7 in
Material
Copper, Plastic, Rubber, Stainless Steel, Steel
Material Type
ABS, PVC
Valve Size
1-1/2 in x 1-1/4 in
Valve Type
Check Valves

Starting at
$22.09
EACH
  • QUANTITY