DESCRIPTION

  • Hub fit
  • Pipe connection: 4"

PROFLO® PVC Hub Drain Base

PF42838

Fits Pipe Size:

4 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Hub
Fits Pipe Size
4 in
Material
Plastic

Starting at
$9.72
EACH
  • QUANTITY