DESCRIPTION

  • Compact one piece design
  • EPDM seats and O-rings
  • Low flow loss
  • PVC construction
  • Pressure rated for 150 psi at 73.4° F
  • Reduced port valve opening

PROFLO® PVC IPS 2-Piece Ball Valve EPDM

PFPTBVM

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
Valve Body Style
1 piece
Valve Port Opening
Reduced Port
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$95.49
EACH
  • QUANTITY