DESCRIPTION

  • For cold water use only
  • Iron pipe size
  • Operating pressure: 125 psi
  • PVC body and nuts with rubber gaskets
  • Pipe ends must be restrained

PROFLO® PVC IPS Compression Coupling

PFPCC

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
IPS Compression
End Connection 2
IPS Compression
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
PVC
Maximum Pressure
125 psi
Size
1-1/2 in x 1-1/2 in
Type
Straight