DESCRIPTION

  • Fits 3" or 4" pipe
  • Multi-size pipe fit

PROFLO® PVC Pipe Drain Base Multi- Size Pipe Fit

PF42840

Fits Pipe Size:

3 In - 4 In

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Hub
Fits Pipe Size
3 In - 4 In
Material
Plastic

Starting at
$11.69
EACH
  • QUANTITY