DESCRIPTION

  • Accepts 3-1/2" barrel
  • PVC construction
  • Pipe connection: 4"
  • Pipe fit
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO PVC Pipe Drain Base

PF42839

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 4 in

    PF42839 

    $15.46
    $13.04
    Call for Pricing Call us for price $15.46 $13.04
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Hub
Fits Pipe Size
4 in
Material
Plastic