DESCRIPTION

  • 3/4" NPT connection
  • PVC construction
  • Top elbow including condensate drain connection
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO PVC Schedule 40 Waste and Overflow Condensate Elbow Only

PFWO950

Color Finish

 

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC

Starting at
$5.16
EACH
  • QUANTITY