DESCRIPTION

  • Compact one piece design
  • EPDM seats and O-rings
  • Low flow loss
  • PVC construction
  • Pressure rated for 150 psi at 73.4° F
  • Reduced port valve opening

PROFLO® PVC Socket Weld 1-Piece Ball Valve EPDM

PFPSBV

Valve Size:

SPECIFICATIONS

End Connection 1
Solvent Weld
Material
Plastic
Maximum Pressure
150 psi
Maximum Temperature
73
Valve Body Style
1 piece
Valve Port Opening
Reduced Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$6.47
EACH
  • QUANTITY