PVC Soft Closet Wedge Shim 4 Pack

You last purchased this on
 
PROFLO®

PFCSSA Series PVC Soft Closet Wedge Shim 4 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFCSSA Series PVC Soft Closet Wedge Shim 4 Pack

  • Fast #
  • Part #PFCSSA4
  • Item #7245879
  • Manufacturer Part #PFCSSA4
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 111 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy to trim
  • Shims can be stacked for adjustable heights
  • PFCSSA Series
  • Color/Finish: White
  • Absorbs vibration
  • Max Temperature: 200 psi
  • Shrink and swell resistant
  • Shims equipped with grab bar for maintenance and easy removal
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Shims sold as a pack, not individually
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
PFCSSA Series
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-7/8 in
MA Approved -:
No
Material:
Plastic
Maximum Temperature:
200
Package Quantity:
Pack of 4
Product Type:
Closet Shim
WaterSense Labeled:
No
Width:
1-1/8 in