DESCRIPTION

  • Can be threaded directly into pump discharge
  • Full port valve design
  • Sump pump check valve
  • Zero obstruction valve

PROFLO® PVC Sump Pump Check Valve

PF99549

Valve Size:

1-1/2 in x 1-1/4 in

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Barbed
End Connections
MIP x Barbed
Material
Plastic
Material Type
PVC
Maximum Temperature
140
Valve Port Opening
Full Port
Valve Size
1-1/2 in x 1-1/4 in
Valve Type
Check Valves

Starting at
$11.68
EACH
  • QUANTITY