DESCRIPTION

  • Brass nut
  • Fits 3-1/2" opening
  • Fixed post style basket
  • Replacement 3mm rubber locknut washer available (PFBSG)
  • Stainless steel basket and body
  • Standard Series
  • Triangular threaded flange with three thumbscrews for easy installation

PROFLO® Quickie Basket Strainer

PF646443

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
4-1/2 in
Material
Stainless Steel
Strainer Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.02
EACH
  • QUANTITY