DESCRIPTION

  • Brass construction
  • For residential and light commercial use
  • IPS connection
  • Not for pressure applications
  • Raised square head design
  • Southern code

PROFLO® MIP Raised Square Head Cut IPS Brass Plug

PFBP5RH

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
MIP
End Connections
MIP
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Head Style
Square Head
Material
Brass