Rampart 60 x 30 in. Soaker Alcove Bathtub with Left Drain in Biscuit

Part #PFB14LS3BS  |  Item #7788091  |  Manufacturer Part #PFB14LS3BS

Call for Pricing EACH

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from enameled steel
  • Designed to be installed in a 3-wall alcove application
  • Slip resistant textured bottom
  • Drain located on left of the tub (drain trim not included)
  • Overall Size: 60" x 30" x 14-1/4"
  • ADA Compliant
  • ASME Specifications: ASME A112.19.1
  • CUPC Certified

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.4M

ASME Specifications: ASME A112.19.4M

Above Floor Rough: No

Application: Residential

Basin Length: 55 in

Basin Shape: Rectangle

Basin Width: 23-3/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Collection: Rampart

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Left

Drain Opening: 2-1/8 in

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Enameled Steel

NSF Certified: No

Number of Occupants: 1

Overall Height: 14-1/4 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Round

Size: 60 in x 30 in x 14-1/4 in

Soaking Depth: 11-1/2 in

Tub Depth: 13-3/8 in

UL Listed: No

Weight: 75

cUPC Certified: Yes