60 x 30 in. Soaker Alcove Bathtub with Right Drain in White
Rampart 60 x 30 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full length tile flange
- Integral molded leveling feet
- Standard rough-in
- Full length support pad
- Premium heat retention and sound absorption
- High gloss, stain resistant porcelain finish
- Non-skid bottom surface
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Collection:
- Rampart
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-3/8 in
- Drain Location:
- Right
- Height:
- 14-1/4 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Steel
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Size:
- 60 in x 30 in x 14-1/4 in
- Width:
- 30 in