DESCRIPTION

  • Color/Finish: Polished Chrome
  • Concealed screw
  • Removable soap dish
  • Requires a recess wall bracket for installation (not included)

PROFLO® Recessed Soap Holder and Grab Bar Concealed Screw

PFLLRSH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5-3/4 in
Installation Type
Concealed Screw
Length
6-1/4 in

Starting at
$25.99
EACH
  • QUANTITY

DOCUMENTS