DESCRIPTION

  • Excellent electrical insulation properties
  • Excellent resistance to weather, ozone, UV and chemicals
  • Meets the following specifications: FED TT-S-00230C, FED IT-S-001543A, UL94 HB, NSF Standard 51, and FDA-21 CFR 177.2600
  • Single component room temperature cure
  • VOC CARB non-chem curing (n.a) < 3.0%

PROFLO® Red High Temp Silicone Caulk

PFC700RED

Size:

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Color Finish
Red
NSF Specifications
NSF 51
Size
10.1 oz
Temperature Range
-75 to 500 Deg F (-60 to 260 Deg C)

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS