This product requires certification to purchase.

1.28 gpf Standard Height Elongated Two Piece Toilet in White with 12 in. Rough-In and Flush Guard

PROFLO®

Reston 1.28 gpf Standard Height Elongated Two Piece Toilet in White with 12 in. Rough-In and Flush Guard

  • Fast #
  • Part #PROPFREC212HEWH
  • Item #12281818
  • Manufacturer Part #PFREC212HEWH
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Reston 1.28 gpf Standard Height Elongated Two Piece Toilet in White with 12 in. Rough-In and Flush Guard

  • Fast #
  • Part #PROPFREC212HEWH
  • Item #12281818
  • Manufacturer Part #PFREC212HEWH
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This two-piece toilet combo consists of PF2412WH Tank and PF2401WH Bowl
  • Elongated bowl shape – provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • Flow Rate: 1.28 gpf (WaterSense Certified Tank)
  • Trip lever placed on front left-hand side of the tank
  • Bowl Height: 0 in (ADA Compliant)
  • Flush Valve Size: 3 in
  • 12 in Rough-In
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Equipped with Flush Guard™ overflow protection
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
Under 14 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Length
30-1/2 in
Number of Pieces
2 Piece
Toilet Bowl Length
28-3/4 in
Toilet Rough-In
12 in
Trap Size
2 in
Characteristics & Features
Bowl Shape
Elongated
Collection
Reston
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Siphon Jet
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
PROPFREC212HEWH